Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 88-392 Medium Weight Natural Rubber Latex Gloves

Catalog No. 19014573 Shop All Ansell Products
Change view
Click to view available options
Size:
7.5
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-014573 7.5
11-391-135B 8
11-391-135C 9
11-391-135D 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-014573 Supplier Ansell Supplier No. 120122

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unlined medium-duty latex gloves are flexible and comfortable. Ideal for the food industry.

  • 100% unsupported natural latex
  • Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
  • Resistant to acids, detergents, vegetable oil, salts, caustics and alcohols
  • Construction resists tearing and abrasion
  • Pebble embossed pattern for secure grip on wet or dry surfaces
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III
Chlorinated Yes
Color Natural
Latex Free No
Material Latex
Size 7.5
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:2010X
EN 421 No
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Canning and food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance, resist acids, detergents, vegetable oil, salts, caustics and alcohols
Glove Cuff Style Pinked
Grip Design Pebble Embossed
Lining Unlined
Model 88-392 7.5 193922
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.