Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICRO-TOUCH™ AFFINITY™ Neoprene Gloves
GREENER_CHOICE

Catalog No. 19151207 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-151-207 Medium
19-151-205 X-Small
19-151-206 Small
19-151-208 Large
19-151-209 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-151-207 Supplier Ansell Supplier No. 3772
Add to Cart
Add to Cart
This item is not returnable. View return policy

Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.

  • Comfortable and durable neoprene synthetic formulation
  • Polymer coated for easy donning
  • Textured fingertips for improved grip
  • Powder free, latex-free
  • Tear and puncture resistant
  • Tested for use with chemotherapy drugs
  • Ideal for sustained, high-risk examination procedures
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6977, D6978, CA Prop 65, Category III, FDA21 CFR 177-2600, ISO 13485, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Exam Gloves
Size Medium
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Model 3772
Series MICRO-TOUCH™ AFFINITY™
Length (English) 9.4 in.
Length (Metric) 24 cm
Product Line MICRO-TOUCH™
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.