Learn More
Description
- Sterile glove made from a synthetic, nitrile formulation
- High elasticity with barrier protection and puncture resistance
- Ideal solution for a range of sterile examination (non-surgical) procedures
- Packed as a pair of gloves per pack
- 12 in. extended cuff for additional protection
- Textured fingers provide extra grip and reliability
- Gamma sterilized minimum 25kGγ to provide sterility
- Tested for use with chemotherapy drugs
Specifications
Specifications
| Certifications/Compliance | ASTM D6978, ASTM D6319, , ISO 13485, ISO 9001, ISO 10993-10:2002 |
| Certifications/Compliance (Europe) | EN ISO 374-5:2016, EN ISO 374-1:2016, EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (Metric) | 0.16 mm |
| Latex Free | Yes |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
