Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Neox™ Supported Neoprene Gloves

Catalog No. 19806123 Shop All Ansell Products
Change view
Click to view available options
Glove Cuff Style:
Gauntlet
Shoulder length
Length (English):
14 in.
31 in.
Lining:
Lined
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Glove Cuff Style Length (English) Lining
19-806-123 Gauntlet 14 in. Lined
11-394-91H Shoulder length 31 in. Lined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-806-123 Supplier Ansell Supplier No. 9924100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reinforced neoprene coating provides exceptional resistance to abrasion, cutting, and chemicals

Ideal for applications involving refining and petrochemicals; degreasing; plating; metal fabrication; hazmat work; and oils, acids, caustics, alcohols, and many other solvents.

  • Fully coated gloves available in gauntlet and shoulder-length gauntlet styles
  • Seamless, two-piece knit lining prevents hand irritation and enhances puncture and snag resistance
  • Curved fingers and wing thumb provide a natural, comfortable fit
  • Ideal for reaching into drums or tanks
  • Available in 14 in. (35.6cm) or 31 in. (78.7cm) lengths

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR 177-2600
Color Black
Latex Free Yes
Material Neoprene
Size 10
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
For Use With (Application) Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and de-greasing, handling oils, acids, caustics and alcohols, handling specialty chemicals, hazmat work, plating operations
Glove Cuff Style Gauntlet
Liner Material Fleece/Jersey
Lining Lined
Model 9-924 10213290
Length (English) 14 in.
Length (Metric) 35.6 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.