Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Nitrilite™ 93-401 Nitrile Cleanroom Gloves
BIOPHARMA

Catalog No. 19014689E Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-014-689E 2X-Large
19-014-689A Small
19-014-689B Medium
19-014-689C Large
19-014-689D X-Large
19-014-689AA X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-014-689E Supplier Ansell Supplier No. 365772
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-sterile cleanroom gloves feature dexterity, comfort, and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments.

  • Class 10 (ISO 4) cleanroom compatibility
  • Low ionic content and particulate levels
  • Latex-free, accelerator-free
  • Type I and Type IV allergy risks eliminated
  • For use in biotechnology, medical device, electronics
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.9 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.13 mm
Glove Cuff Style Beaded
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 93-401
Series Nitrilite™ 93-401
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.