Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 15-554 Chemical Resistant Gloves
GREENER_CHOICE

Catalog No. 19162020 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-020 10
19-018-120 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
PVA coating is water soluble. Do not use in water or water-based solutions.
Catalog No. 19-162-020 Supplier Ansell Supplier No. 214308
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
PVA coating is water soluble. Do not use in water or water-based solutions.

PVA (polyvinyl alcohol) liquid- and chemical-resistant gloves are suitable for handling strong organic chemicals. Soft liner cushions the hand and absorbs perspiration.

  • PVA (polyvinyl alcohol) coating: Advanced resistance to aromatic and chlorinated solvents.
  • Anatomical design: Secure, form-fitting hand protection gloves.
  • Soft two-piece knit liner: Reduced perspiration, enhanced comfort.
  • PVA is water soluble: Contact with water or use in high humidity environments will decrease protection.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN1149, EN16350
Chlorinated No
Applications Laboratory, Industrial
Color Red
Latex Free Yes
Material PVA
Product Type Chemical-resistant Gloves
Size 10
EN388 Standard EN 388:3121A, EN 388:3121
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES BCDFIJ
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Smooth
Liner Material Knit
Lining Lined
Model 15-554
Quantity 1 Pair
Series AlphaTec™ 15-554
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.