Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Heavy-duty neoprene
- Dipped rough finish provides excellent wet grip; makes it easier and safer to handle oils, acids, caustics, alcohols, and many solvents
- Fabric lining improves snag and puncture resistance
- Curved fingers and wing thumb make working easier
- Length: 18 in. (45.7cm)
- Color: Black
Specifications
Specifications
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 10 |
| Thickness (English) | 28 mil |
| Thickness (Metric) | 0.71 mm |
| Grip Design | Rough |
| Liner Material | Fleece/Jersey |
| Lining | Lined |
| Model | 19-938 10215026 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
