Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Sawyer-Tower™ 66-670 Series Jackets

Catalog No. 19010036 Shop All Ansell Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-036 Large
19-010-037 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-010-036 Supplier Ansell™ Supplier No. 66670L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Full-coverage chemical protection with added safety of fire resistance

  • Features comfortable Gore™ Chemical Splash Fabric
  • Chemical splash protection
  • Breathable Gore-Tex fabric keeps workers cool in hot situations and warm in cold situations
  • Lightweight, flexible, snag- and tear-resistant, stain-repellent and launderable
  • CPC Nomex provides fire-resistant chemical splash protection
  • Special sizes may be available upon request
  • Flame resistant
  • HRC rating: 2
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Material CPC Nomex Trilaminate
Color Blue
Arc Flash Rating 2
Resistance Flame, chemical
Product Type Chemical-resistant Jacket
Length (English) 30 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.