Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Scorpio™ Knit-Lined Neoprene Gloves

Catalog No. 19294117 Shop All Ansell Products
Change view
Click to view available options
Length: 12 in. (30.5 cm); Size: Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-294117 Length: 12 in. (30.5 cm); Size: Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-294117 Supplier Ansell Supplier No. 8352 9 212512/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resist a wide range of chemicals, including oils, acids, solvents, and caustics. Ideal for applications involving petrochemicals; refining, cleaning, and degreasing; electronics; and materials handling.

  • Flexible neoprene coating stretch provides snug fit
  • Two-piece lining eliminates seams, preventing hand irritation and premature wear-through
  • Textured finish provides excellent grip on wet and slippery materials
  • Curved, preflexed fingers and wing thumb make working easier
  • Interlock knit lining allows easy donning and doffing
  • Gauntlet cuff

TRUSTED_SUSTAINABILITY

Specifications

Latex Free Yes
Material Neoprene
Size Large
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.