Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ Solvex™ 37-676 Nitrile Chemical Resistant Gloves
Click to view available options
Size:
7
8
9
10
11
Description
Nitrile gloves deliver optimal results in wet or dry work environments where chemical resistance is crucial.
- High-performance nitrile compound
- Protects against abrasions, cuts, snags and punctures
- Does not contain protein allergens
- Raised-diamond pattern for a secure grip on wet or slippery materials
- Form-fitting fingers, contoured palm, and a tapered wrist create a comfortable, ergonomic fit
- Flock-lining keeps hands cool and dry
- Ideal for work in meat processing, parts degreasing, machining operations, wiping down parts and machinery, and handling hoses, belts and steel chains
- Length: 13 in., Thickness: 15 mil
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | EN 1149 |
| Chlorinated | Yes |
| Applications | Industrial |
| Color | Green |
| Finger Thickness (English) | 0.0169 in. |
| Finger Thickness (Metric) | 0.43 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
