Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell 26-665 Tan Rubber Gloves

Catalog No. 19019680 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-019680 7
11-394-6B 8
11-394-6C 9
11-391-145D 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-019680 Supplier Ansell Supplier No. 26665 77.5 115601

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Made from natural latex chemically toughened for added chemical and abrasion resistance

Ideal for applications involving food; electronics; and acids, alkalis, salts, and ketones.

  • Embossed finish for a sure grip of wet items
  • Curved fingers and contoured palm for comfortable fit
  • Rolled, beaded cuff with generously proportioned wrist for easy donning and doffing
  • Soft, cotton-flock lining absorbs perspiration and feels good on hand
  • Rolled, beaded cuff
  • Length: 13 in. (33cm)
  • Thickness: 18mi

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600
Color Orange
Exterior Finish Recessed Diamond
Material Rubber
Powdered Powder Free
Size 7
Sterility Non-sterile
Thickness (English) 18 mil
For Use With (Application) Canning and food processing, Detergents and cleaning liquids, handling Acids, Alkalies, Salts and Ketones, janitorial and maintenance work
Glove Cuff Style Straight
Grip Design Recessed Diamond
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.