Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 88-390T Latex/Neoprene Chemical Resistant Gloves
GREENER_CHOICE

Catalog No. 19806254 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-806-254 11
19-806-251 8
19-806-252 9
11-394-91 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-806-254 Supplier Ansell Supplier No. 193958
  • $108.92
    $49.65 / Dozen of 12

    Save $59.27

    54% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $1,192.44
    $543.65 / Case of 12 DZ

    Save $648.79

    54% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ultra-thin natural rubber and neoprene blend gloves offer tactility and dexterity. Ideal for applications involving intricate parts, laboratory tasks and pharmaceuticals.

  • Neoprene and natural latex blend
  • Exceptional dexterity, sensitivity, durability and chemical resistance
  • Resistant to animal fats, acids, alcohols, and vegetable and mineral oils
  • Embossed pattern ensures secure grip on wet or dry surfaces
  • Ideal for aerospace, automotive, chemical processing, food processing, general industry, petrochemical, pharmaceutical and research laboratories
  • Length: 12 in. long (30.5 cm)
  • Thickness: 13 mil
  • Cuff style: Pinked
  • Natural color
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Color Natural
Latex Free No
Material Latex, Neoprene
Size 11
Thickness (English) 13 mil
Thickness (Metric) 0.33 mm
EN 421 No
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Aerospace, automotive, chemical processing, food processing, general industry, petrochemical, pharmaceutical and research laboratories
Glove Cuff Style Pinked
Grip Design Pebble Embossed
Lining Unlined
Model 390 11 193958
Series AlphaTec™ 88-390T
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.