Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 19-024 Neoprene Coated Gloves

Catalog No. 19051311 Shop All Ansell Products
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-051-311 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Catalog No. 19-051-311 Supplier Ansell Supplier No. 214021/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Robust neoprene work gloves feature a double-insulating liner resistant to extreme temperatures.

  • Double-insulating thermal liner: Resistance to both hot and cold
  • High-grade neoprene coating: Advanced mechanical and chemical resistance
  • Flexible, grip-enhancing design: Maneuverability and confident handling
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 177-2600
Chlorinated No
Applications Industrial
Coating Material Neoprene
Color Black
Latex Free Yes
Material Neoprene
Size 10
Thickness (English) 76 mil
Thickness (Metric) 1.94 mm
EN388 Standard 3122B
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical Handling, Oil and Petrochemical, Cleaning and De-greasing
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Cotton
Lining Lined
Model 19-024
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.