Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 92-675 Industrial Disposable Nitrile Gloves
GREENER_CHOICE

Catalog No. 19050132D Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-132D X-Large
19-050-132A Small
19-050-132B Medium
19-050-132C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-050-132D Supplier Ansell Supplier No. 565719
  • $54.04
    $34.65 / Pack of 100

    Save $19.39

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $493.22
    $316.65 / Case of 10 PK

    Save $176.57

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Disposable 5 mil thick nitrile gloves provide strength and durability for food processing and heavy-duty jobs.

  • 100% nitrile construction
  • Latex-free
  • Textured fingertips for secure grip
  • Chemical splash protection
  • Soft, durable material for added comfort
  • Complies with FDA food handling requirements
  • Also available in packaging to fit vending machines
  • Recommended for all food processing applications, handling incoming goods, transferring liquids and solids, laboratory analysis and maintenance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN 374-5:2016
Applications Industrial, Laboratory
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size X-Large
Thickness (English) 5.5 mil
Model 92-675 XL 565719
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.