Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 92-616 Nitrile Gloves

Catalog No. 19148518 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-148-518 Large
19-148-515 X-Small
19-148-516 Small
19-148-517 Medium
19-148-519 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-148-518 Supplier Ansell Supplier No. 586315
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Nitrile disposable gloves offer lightweight comfort and premium durability. Primarily used in food processing or other applications that have food contact.

  • Ideal for a wide range of food industry applications
  • Made of 100% nitrile to prevent Type 1 allergies
  • Puncture resistant
  • Chemical splash resistant from hydrocarbons, fats, grease and alcohols
  • Lightweight comfort and premium durability
  • Compliant with food handling requirements
  • 1.5 AQL
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 13485
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 374-1:2016, EN 374-5:2016
Chemotherapeutic Rated No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.11 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size Large
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
Model 586315
Series TouchNTuff™ 92-616
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.