Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 83-500 Polyisoprene Cleanroom Gloves

Catalog No. 19823512 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-823-512 6.5
19-823-510 5.5
19-823-511 6
19-823-513 7
19-823-514 7.5
19-823-515 8
19-823-516 8.5
19-823-517 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
N/A
Catalog No. 19-823-512 Supplier Ansell Supplier No. 384216/DEL
This item is not returnable. View return policy
N/A

Sterile cleanroom gloves offer a second skin feel for longer wear time and reduced hand fatigue. Suitable for Class 100 / ISO 5 cleanroom environments.

  • Ultra-soft polyisoprene: Second skin comfort and feel
  • Latex-free design: Latex Type I allergy risks eliminated
  • Gamma sterilization: A sterility assurance level (SAL) of 10-6
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 9.05 mil
Finger Thickness (Metric) 0.23 mm
Hand Specific
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 8.26 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 8.6 mil
Thickness (Metric) 0.21 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 10282, ISO 11193, ISO 13485
Model 83-500
Series TouchNTuff™ 83-500
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.