Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Urethane Aprons, Blue

Catalog No. 17987112A Shop All Ansell Products
Change view
Click to view available options
Length (English):
48 in.
55 in.
Length (Metric):
121.92 cm
139.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
17-987-112A 48 in. 121.92 cm
17-987-112B 55 in. 139.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-987-112A Supplier Ansell™ Supplier No. 950300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects from abrasion and water

  • Lightweight urethane coating over durable nylon backing
  • Serged nylon edges and shoestring ties
TRUSTED_SUSTAINABILITY

Specifications

Material Urethane
Color Blue
Dimensions (L x W) 48 x 35 in. (121.92 x 88.9 cm)
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 35 in.
Width (Metric) 88.9 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.