Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 56-600 Urethane Aprons

Catalog No. 17987113B Shop All Ansell Products
Change view
Click to view available options
Length (English):
48 in.
55 in.
Length (Metric):
121.92 cm
139.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
17-987-113B 55 in. 139.7 cm
17-987-113A 48 in. 121.92 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
N/A
Catalog No. 17-987-113B Supplier Ansell Supplier No. 950299
  • $25,751.00
    $10,209.65 / Case of 48

    Save $15,541.35

    60% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Urethane aprons designed for comfort and extended wear offers a combination of chemical protection, flexibility, and toughness.

  • Protect against oil, grease, and chemicals
  • Help wearers keep clean and protected from harmful contact
  • Urethane material offers superior flexibility and excellent resistance
  • Durable nylon reinforced to resist tearing, abrasion, and puncture yet remains flexible due to its lightweight construction
  • Sealed grommets allow for size adjustment without tear-out
  • Adjustable ties ensure optimal fit for a wide range of wearers

Order Info

Ansell™ Vinyl Closed-Back Aprons, Waist ties

TRUSTED_SUSTAINABILITY

Specifications

Type Bib Apron
Size Large
Material Urethane
Color Yellow
Disposable Reusable
Closure Type Integral Ties
Sterility Non-sterile
Construction Nylon Reinforced Urethane, Sewn Edges
Finish Sewn-edge
Latex Free Yes
No. of Pockets None
Resistance Tearing, Abrasion, Puncture
Thickness 7 mil
For Use With (Application) Food Service, Maintenance, Transferring Liquids
Dimensions (L x W) 55 x 35 in. (139.7 x 88.9 cm)
Length (English) 55 in.
Length (Metric) 139.7 cm
Width (English) 35 in.
Width (Metric) 88.9 cm
No. per Case 48/Cs.
No. per Pack 1 Ea.
Packaging Type Case
Seam Type Sewn
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.