Learn More
Description
- Offers better grip in dry, wet and fatty food handling conditions
- Textured fingertips provide good comfort and tactility for sensitive, precise handling
- Latex-free with no risk of Type 1 allergies
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600 |
| Certifications/Compliance (Europe) | Category III, EN 420:2003 + A1:2009 |
| Applications | Industrial |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.9 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
