Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Vinyl Sleeves

Catalog No. 191203177 Shop All Ansell Products
Change view
Click to view available options
Thickness:
4 mil
6 mil
8 mil
Packaging:
1 dozen
12 Pr./Cs.
12 Pr./Pk.
12 dozen
216 Pairs/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness Packaging
19-120-3177 8 mil 12 Pr./Cs.
19-059-356 8 mil 1 dozen
19-130-0386 6 mil 12 dozen
19-121-101 8 mil 12 Pr./Pk.
19-167-183 4 mil 216 Pairs/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-120-3177 Supplier Ansell™ Supplier No. 952082
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for environments that must be contaminant-free

  • Sleeves made from vinyl
  • Heat-sealed to prevent contamination problems that come from sewn seams, such as pieces of thread or lint
  • Length: 18 in. (45.7cm)
  • Available in 4mil, 6mil and 8mil thickness in clear or blue

TRUSTED_SUSTAINABILITY

Specifications

Cuff Style Elastic
Thickness 8 mil
For Use With (Application) Chemical processing, electronics manufacturing, food processing, food service, forestry, natural gas, oil refining, pharmaceutical
Length (Metric) 45.7 cm
Packaging 12 Pr./Cs.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.