Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Sign: CONFINED SPACE ENTER BY PERMIT ONLY

Catalog No. 19107815 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
5 x 3.5 in.
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Fiberglass
Polyester
Polystyrene
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-107-815 14 x 10 in. Fiberglass
19-107-812 14 x 10 in. Aluminum
19-107-813 10 x 7 in. Aluminum
19-107-817 5 x 3.5 in. Polyester
19-107-814 14 x 10 in. Polystyrene
19-107-816 10 x 7 in. Polystyrene
19-107-811 10 x 7 in. Polyester
19-107-810 14 x 10 in. Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-107-815 Supplier Brady™ Supplier No. 143667

Improve workplace safety with non-adhesive mounted signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
  • Corner holes provide easy mounting solutions in a variety of environments

Specifications

Finish Not Laminated
Material Fiberglass
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 10 in.
Max. Temperature (English) 194°F
Min. Temperature (English) -40°F
Thickness 0.0984 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 194°F
Dimensions (L x W) 14 x 10 in.
Displayed Text CONFINED SPACE ENTER BY PERMIT ONLY
Color Black
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.