Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Sign, DANGER: High Voltage. Contact could result in serious shock or death

Catalog No. 19109549 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
4.5 x 2.25 in. (W x H)
5 x 3.5 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-109-549 5 x 3.5 in. (W x H)
19-109-555 4.5 x 2.25 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-109-549 Supplier Brady™ Supplier No. 144380
Add to Cart
Add to Cart

Provide ready-to-use warning labels for safety in the workplace. Brady™ ANSI Sign, DANGER: High Voltage sign is made of polyester with polyester overlaminate.

  • Self-adhesive mounting
  • Abrasion resistant and corrosion resistant
  • Does not include a Write-On Area

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Red, Yellow, White
Format Cartridge
Material Polyester (B-302)
Product Type ANSI Sign
Display Text Header: DANGER. Legend: HIGH VOLTAGE CONTACT WILL RESULT IN SERIOUS SHOCK OR DEATH
Shape Rectangle
Size (English) 5 x 3.5 in. (W x H)
Thickness (English) 0.01 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.