Learn More
Brady™ ANSI Sign, DANGER: High Voltage. Contact could result in serious shock or death
Shop All Brady Corporation ProductsDescription
- Self-adhesive mounting
- Abrasion resistant and corrosion resistant
- Does not include a Write-On Area
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Red, Yellow, White |
| Format | Cartridge |
| Material | Polyester (B-302) |
| Product Type | ANSI Sign |
| Display Text | Header: DANGER. Legend: HIGH VOLTAGE CONTACT WILL RESULT IN SERIOUS SHOCK OR DEATH |
| Shape | Rectangle |
| Size (English) | 4.5 x 2.25 in. (W x H) |
| Thickness (English) | 0.01 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.