Learn More
Description
- Aluminum construction is abrasion-resistant and chemical-resistant
- Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
Specifications
| Finish | Not Laminated |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.035 in. |
| Width (English) | 10 in. |
| Shape | Rectangular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.