Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Anti-Skid Tape Roll - Grit-Coated Polyester, Solid Color, Red

Catalog No. 19103793 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1 in.
2 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-103-793 1 in.
19-103-794 2 in.
19-103-795 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-103-793 Supplier Brady™ Supplier No. 78197
Add to Cart
Add to Cart

Grit-Coated Polyester Tape (B-916) from Brady™ is specifically formulated to provide traction on steps, slick floors and egress pathways.

  • This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive
  • Excellent chemical, oil and water resistance
  • Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas
  • Performs in temperatures ranging from -40°F to 158°F (-40°C to 70°C)
  • Apply at 50°F (10°C) or higher

Specifications

Color Red
Certifications/Compliance ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
Width (Metric) 166.37 mm
Width (English) 1 in.
Packaging Quantity 60 ft./Roll
Thickness 0.026 in.
Length (English) 60 ft.
Displayed Text Blank
Type Anti-Skid Tape
Adhesive Type Acrylic
Material Polyester
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.