Learn More
Description
- Protects table and keeps sensitive components safe from damaging static shocks
- Smooth top surface is abrasion resistant and easy to wipe clean
- ESD Static Dissipative
- Meets EOS/ESD-S4, measured resistance for work surfaces RG 107 Ω 10 and RP 108 Ω
- Electrostatic charge (walking test), meets ISO6356 and EN1815
- Grounding cord available, not required
Specifications
Specifications
| Quantity | 1 Ea. |
| Thickness (English) | 1/4 in. |
| Color | Blue |
| Width (English) | 2 ft. |
| Length (English) | Up to 60 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.