Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ Antibacterial Plum Foam Handwash
SDP

Catalog No. 19043894 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
700 mL
1200 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-043-894 700 mL
19-043-898 1200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-894 Supplier GOJO™ Supplier No. 131203

Antibacterial foam hand soap with plum fragrance.

  • Enriched with a natural extract and skin conditioner
  • USDA Certified Biobased Product
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Soap
Color Plum
Form Foam
For Use With (Equipment) GOJO™ LTX-7™ Dispenser
Quantity 3/Pk.
Size 700 mL
Volume (Metric) 700 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.