Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simpli™ Antibacterial Wipes

Catalog No. 21333004
Change view
Click to view available options
Dimensions (L x W):
7.2 x 4.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-333-004 7.2 x 4.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-333-004 Supplier Simpli™ Supplier No. SAW0705100
This item is not returnable. View return policy

These Antibacterial Wipes are ready to use premoistened nonwoven durable wipes with an antibacterial formula that sanitizes food and non-food contact surfaces.

  • Fast, effective, and convenient wipe that eliminates 99.9% of bacteria in just 30 seconds
  • Ideal for schools, restaurants, bars, taverns, institutional kitchens, food handling, and processing areas
  • Strong wipes for tough jobs
  • Kills Staphylococcus and Escherichia coli  in 60 seconds
  • Alcohol and bleach free

Specifications

Product Type Antibacterial Wipes
Length (English) 7.2 in.
Length (Metric) 18.29 cm
Width (English) 4.8 in.
Width (Metric) 12.19 cm
Material HDPE
Basis Weight 2.62 lb.
Certifications/Compliance EPA, FDA, CDC, OSHA, CMS Tag F441
Disposable Single-use
Dimensions (L x W) 7.2 x 4.8 in.
For Use With (Application) Intended for use in schools, restaurants, bars, taverns, institutional kitchens, food handling, and processing areas.
Saturation Solution 0.04% Quat
Sterility Non-sterile
Grade Food Grade
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.