Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Antistatic Cleanroom Bags
SDP

Catalog No. 191302150
Change view
Click to view available options
Dimensions (L x W):
36 x 36 in.
48 x 48 in.
60 x 48 in.
60 x 60 in.
72 x 48 in.
72 x 60 in.
96 x 60 in.
96 x 72 in.
96 x 84 in.
96 x 96 in.
120 x 72 in.
156 x 96 in.
132 x 108 in.
Quantity:
1 Ea.
10/Cs.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-130-2150 72 x 60 in. 1 Ea.
19-130-2198 96 x 60 in. 1 Ea.
19-130-2162 156 x 96 in. 1 Ea.
19-130-2156 96 x 96 in. 1 Ea.
19-130-2154 96 x 72 in. 1 Ea.
19-130-2158 120 x 72 in. 1 Ea.
19-130-2155 96 x 84 in. 1 Ea.
19-130-2148 60 x 60 in. 1 Ea.
19-130-2147 60 x 48 in. 1 Ea.
19-130-2159 36 x 36 in. 1 Ea.
19-130-2149 72 x 48 in. 1 Ea.
19-130-2146 48 x 48 in. 1 Ea.
19-130-2161 132 x 108 in. 1 Ea.
19-165-374 132 x 108 in. 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-130-2150 Supplier KNF™ FLEXPAK Supplier No. 020500710
Add to Cart
Add to Cart

Constructed from low-density amine-free polyethylene film

Flat construction.

  • 6mil thick
  • Tough yet flexible
  • Exhibits low water vapor transmission rate and good electrical properties

Certifications

Meets NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

Compliance

Suitable for ISO Class 5 cleanroom environments

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number
Color Clear
Disposable Single-use
Material Polyethylene
Quantity 1 Ea.
Thickness (English) 6 mil
Dimensions (L x W) 72 x 60 in.
Length (English) 72 in.
Width (English) 60 in.
Product Type Cleanroom Bags
Length (Metric) 183 cm
Width (Metric) 153 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.