Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ ANY-maze Cue Light
SDP

Catalog No. 10000602 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Blue
Green
Red
White
Yellow
Size:
10 mm
14 mm
22 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size
10-000-602 White 14 mm
10-000-595 Blue 22 mm
10-000-604 Green 10 mm
10-000-600 Green 14 mm
10-000-596 Green 22 mm
10-000-605 Red 10 mm
10-000-601 Red 14 mm
10-000-597 Red 22 mm
10-000-598 White 22 mm
10-000-606 Yellow 10 mm
10-000-603 Yellow 14 mm
10-000-599 Yellow 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 10-000-602 Supplier Stoelting™ Supplier No. 60046W
Add to Cart
Add to Cart

ANY-maze Cue lights are ideal for providing visible cues to animals during tests.

  • Lights are water resistant
  • Available in a variety of colors and sizes
  • Cue lights plug directly into the AMi-2 Digital interface

Specifications

For Use With (Application) Neuroscience
Size 14 mm
Model White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.