Learn More
Applied Biosystems™ MicroAmp™ Fast 8-Tube Strip, 0.1 mL
Description
Includes
125 MicroAmp Fast 8-Tube Strips, 0.1mL.
Requires
MicroAmp Fast 96-Well Tray
Applied Biosystems MicroAmp plastic consumables are optimized to provide unmatched temperature accuracy and uniformity for fast, efficient, oil-free PCR amplification. The MicroAmp Fast 8-Tube Strip fits snugly in the Veriti Fast 96-Well Thermal Cycler, maximizing thermal conductivity and providing precise control of cycling temperatures. It requires use of the MicroAmp Fast 96-Well Tray (Cat. No. 4358305).
Features of MicroAmp Fast 8-Tube Strips
- Enhance thermal conductivity, enabling precise control of cycling temperatures
- Ensure reproducible, specific, and sensitive results
- Reduce PCR amplification time from 2 hours to as little as 25 minutes when used with the Veriti 96-Well Thermal Cycler
Amplify in as little as 25 minutes
The Applied Biosystems fast PCR system, comprising pre-mixed AmpliTaq Gold or GeneAmp Fast PCR Master Mix, specially designed microplates and tubes, and the Veriti 96-Well Thermal Cycler, considerably reduces PCR amplifications times. Now you can amplify fragments under 500 bp from genomic backgrounds in about 25 minutes, and in some cases, in as little as 10 minutes. And you can amplify large fragments faster too—up to 2 kb in as little as 40–50 minutes.
Note: See user's manual or package insert for limited label license and trademark information.
Specifications
Specifications
| Certifications/Compliance | Certified DNA/Rnase Free |
| Color | Optical |
| Volume (Metric) Working | 0.1 mL |
| Volume (Metric) | 0.15 mL |
| Quantity | 125 Strips |
| For Use With (Equipment) | Thermal Cyclers or Real-Time PCR Systems |
| Product Line | MicroAmp™ |
| Material | Polypropylene |
| Content And Storage | Contains 125 MicroAmp™ Fast 8-Tube Strips, 0.1 ml. Store at room temperature. |
| Reaction Speed | Fast |
| Show More |
Frequently Asked Questions (FAQs)
Yes. Make sure to use the appropriate matching parts. For the 96-well standard block, use the standard 96-well plate adapter (Cat. No. 4459845), the retainer tray for (0.2 mL) tubes, and Optical 8-Tube Strips and Caps (Cat. No. 4316567 and 4323032). For the 96-well Fast block, use the Fast 96-well plate adapter (Cat. No. 4462078), the retainer tray (Cat. No. 4379983), and Fast (0.1 mL) Optical 8-tube Caps and Strips (Cat. Nos. 4323032 and 4358293).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.