Learn More
Description
- Height of apron rail is 2 in.
- Can be cut to fit in the field
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Apron Rail |
| Color | White |
| Material | Steel |
| Depth (Metric) | 5.1 cm |
| Height (English) | 2 in. |
| Depth (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Includes | Attachment hardware |
| Width (English) | 72 in. |
| Width (Metric) | 182.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
