Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Aptura™ Self-Retracting Lanyards

Catalog No. 191301643 Shop All MSA Products
Change view
Click to view available options
Connector Types:
HL2000
LI Snap
SRL: 1 in. Steel Carabiner; Lifeline: LS Snap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
19-130-1643 HL2000
19-130-1642 LI Snap
19-130-1644 SRL: 1 in. Steel Carabiner; Lifeline: LS Snap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-1643 Supplier MSA™ Supplier No. 10053558

Features a field-replacement lifeline option

In the event that the webbing should become damaged, the field-replaceable option allows user to replace the web lifeline in the field.

  • Durable, engineered thermoplastic housing with impact-absorbing protective bumpers
  • Lightweight design is easily attached to the back D-ring of harness
  • Constant lock-up rate prevents erratic lock-up
  • Integral load indicator alerts user that unit has been involved in a fall
  • Field-replaceable lifeline eliminates costly returns to manufacturer should webbingbecome damaged
  • No annual factory re-certification required
  • Working capacity: 400 lb. (181kg)

Compliance

Meets ANSI A10.14, ANSI Z359.1, and all applicable OSHA standards. CSA certified.

Specifications

Length (English) 30 ft.
Certifications/Compliance Meets ANSI A10.14, ANSI Z359.1, and exceeds OSHA standards. CSA certified.
Connector Types HL2000

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.