Learn More
Thermo Scientific™ Aquanex™ Touch Smart Dispenser and Stand for Type I Water
Description
The Thermo Scientific™ Aquanex™ Touch Smart Dispenser offers flexible and intelligent dispensing in the palm of your hand. The Touch Smart Dispenser has an ergonomic pipette style design with a touch screen display, volumetric and manual dispense functions, and adjustable height base. For added flexibility, the dispenser can be used up to 10 ft. away from Aquanex Water Purification Unit.
The Aquanex Touch Smart Dispenser allows you to dispense Type I water with confidence
Intelligent, ergonomic dispensing in the palm of your hand
- Easy-to-handle pipette-style dispenser
- Sturdy weighted base securely supports the dispenser
- Operate at a range of heights while supported by the base
- Handle is magnetically held on the stand
Flexibility to dispense water where you need it most
- Remove from the stand to fill large containers
- Stand can be set on the bench or wall mounted
- Dispenser can be used up to 10 feet away from the Aquanex main unit
- Two dispensers can be used with the Aquanex system (including optional Type II water dispenser, part number 50138221)
Intuitive, touchscreen display allows for easy operation
- Easily set up and run programs through the dispenser or main unit display
- Quick view of key parameters such as water quality, tank level and dispensing options
- Operate the unit directly from the dispenser, including volume selection
- Volumetric or manual dispensing with the touch of a button
- Volumetric dispensing accuracy is ± 2% at volumes over ≥100 mL
Specifications
Specifications
| Product Water Type | Type 1 |
| Type | Remote Dispenser |
| Display | Touchscreen |
| For Use With (Equipment) | Aquanex Water Purification System |
| Mounting | Counter or Wall Mount |
| Dimensions (L x W x H) | 34.7 x 10.7 x 15 in. (88.2 x 27.1 x 38 cm) |
| Weight (English) | 20 lb. |
| Weight (Metric) | 9 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.