Learn More
Thermo Scientific™ Aquasil™ C18 Guard Cartridges
Description
Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Retention of polar compounds
- Compatible with 100% aqueous mobile phases
Specifications
Specifications
| Carbon Load | 12% |
| pH | 2 to 8 |
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Surface Area | 310 m2/g |
| Diameter (Metric) | 4 mm |
| For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
| Endcapped | Yes |
| USP Type | L1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.