Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Aramid Fiber Assembler 100 Sleeve

Catalog No. 19999453 Shop All Ansell Products
Change view
Click to view available options
Length (English):
22 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-999-453 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-999-453 Supplier Ansell™ Supplier No. 952210
Add to Cart
Add to Cart
This item is not returnable. View return policy

With thumb slot for extra protection at palm and wrist

Sleeves provide cut and abrasion resistance suitable for most general assembly applications.

  • Features knitwrist thumb slot to protect palm and wrist
  • 100% Kevlar™ Aramid fibers interlock knitted fabric for superior protection
  • Offers moderate cut and abrasion protection for light-duty applications
  • Flame-retardant for use in areas with moderate heat
  • Length: 22 in. (56cm)

TRUSTED_SUSTAINABILITY

Specifications

Material Dupont™ Kevlar™ aramid fibers, Fabric
Cuff Style Knit
For Use With (Application) Automotive and durable goods assembly
Includes Thumb hole
Length (English) 22 in.
Length (Metric) 55.8 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.