Learn More
Description
- 100% aramid fiber
- Ambidextrous
- Made in US
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Certifications/Compliance | ASTM F1790-97, ASTM D3884-05 |
| Construction | String Knit |
| Coating Material | Uncoated |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Ambidextrous |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.