Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Side Split Cowhide Leather Welding Gloves with Cotton Foam Liner

Catalog No. 19816864 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-816-864 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-816-864 Supplier PIP™ Supplier No. 737080
This item is not returnable. View return policy

Gloves are stitched with Aramid Fiber for added strength and burn resistance. Cotton foam lining provides heat protection, while also absorbing moisture.

  • Side Split Cowhide leather construction provides comfort, durability, abrasion resistance, and breathability
  • Cotton foam liner provides additional heat protection, while still absorbing moisture
  • Stitched with Aramid Fiber for added strength and burn resistance
  • Reinforced thumb crotch extends glove life, enhances comfort, and increases abrasion resistance for durability in a high-wear area
  • One-piece back extends glove life
  • Fully welted to protect seams from abrasions
  • Wing thumb increases comfort in open-handed work

Specifications

Coating Material Uncoated
Color Blue
Material Side Split Cowhide Leather, Aramid Fiber
Size Large
For Use With (Application) Welding, and Hot/Heavy Material Handling
Glove Cuff Style Gauntlet
Liner Material Cotton Foam
Series 73-7080
Thumb Style Wing
Length (English) 13.5 in.
Length (English) Cuff 5.2 in.
Length (Metric) 34.2 cm
Length (Metric) Cuff 13.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.