Learn More
Werner Co. Arc Flash Standard Harness with Dielectric Pass Thru Legs
Description
Meets ASTM F887 Arc Flash Requirements' para-aramid synthetic fiber webbing and dielectric hardware design.
- Built in handles at seat provide immediate relief after a fall allowing you to reach a gravity override seated position.
- Lightweight, shoulder and back padding for all day comfort.
- Integrated label pack keeps labels protected from the elements.
- Fall indicators clearly indicate if a fall has occurred and the unit needs to come out of service.
Specifications
Specifications
| Product Type | Iron Worker's Harness |
| Material | Polyester |
| Size | Medium/Large |
| Webbing Material | Para-aramid synthetic fiber |
| Style | Welding High Heat |
| D-Ring Location | Back |
| Buckle Style (Leg) | Dielectric Pass-through |
| For Use With (Application) | Fall Protection |
| Buckle Style (Chest) | Dielectric Pass Thru |
| Color | Black, Yellow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.