Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Arc Flash Standard Harness with Dielectric Pass Thru Legs

Catalog No. 17103870
Change view
Click to view available options
Size:
Medium/Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-870 X-Large
17-103-869 Medium/Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-870 Supplier Werner Co. Supplier No. H914004
Add to Cart
Add to Cart

Arc Flash standard harness with back D-ring and dielectric pass-thru legs.

Meets ASTM F887 Arc Flash Requirements' para-aramid synthetic fiber webbing and dielectric hardware design.

  • Built in handles at seat provide immediate relief after a fall allowing you to reach a gravity override seated position.
  • Lightweight, shoulder and back padding for all day comfort.
  • Integrated label pack keeps labels protected from the elements.
  • Fall indicators clearly indicate if a fall has occurred and the unit needs to come out of service.

Specifications

Size X-Large
Material Polyester
Style Welding High Heat
Webbing Material Para-aramid synthetic fiber
Includes Back Padding, Shoulder Padding, Lanyard Keeper
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Product Type Iron Worker's Harness
For Use With (Application) Fall Protection
Buckle Style (Chest) Dielectric Pass Thru
Buckle Style (Leg) Dielectric Pass-through
D-Ring Location Back
Color Black, Yellow
Length (Metric) 45.72 cm
Capacity (English) 425 lb.
Weight (English) 4 lb.
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Length (English) 18 in.
Capacity (Metric) 192.78 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.