Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ Arc H2O™ FR Hi-Vis Orange Rain Jacket, Type R Class 2
SDP

Catalog No. 170012085 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-001-2085 Small
17-001-2086 Medium
17-001-2087 Large
17-001-2088 2X-Large
17-001-2089 3X-Large
17-001-2090 4X-Large
17-001-2091 5X-Large
17-001-2092 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-001-2085 Supplier National Safety Apparel™ Supplier No. R30RQ05SM
Add to Cart
Add to Cart

Arc H2O FR HI-Vis rain jacket type R class 2

  • Waterproof welded seams with reinforced stress points to provide durability
  • Batwing pattern creating freedom of movement
  • Contoured collar with tuck away
  • Covered zipper and snap closures
  • FR hook and loop adjustable tab closures
  • Back ventilation system with FR mesh for increased airflow
  • Covered D-Ring opening access
  • Two reinforced front pockets with FR hook and loop closure
  • 2 in. silver reflective trim
  • Adjustable cuffs
  • Front storm flap with reflective trim
  • FR polyurethane is durable and flexible that will not become brittle as it ages
  • FR fabric will not melt, drip, or ignite
  • Made in the USA

Specifications

Size Small
Gender Unisex
Material Polyurethane-coated FR Cotton
Color Fluorescent Orange
Closure Type Zipper
Seam Type Welded
Disposable Reusable
Product Type Hi-vis Rain Jacket
Style Jacket
Size (English) Chest 34 to 37 in.
Size (English) Waist 34 to 37 in.
For Use With (Application) Utilities, Electrical Contractors
Length (English) 30.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.