Learn More
National Safety Apparel™ Arc H2O FR Hi-Vis Yellow Bib Overall - Class E
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow), 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton
- Waterproof welded seams with reinforced stress points to provide durable construction
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Convenient snap fly pant front
- Adjustable shoulder straps
- 2 in. silver reflective trim
- Adjustable elastic suspender system for fit and comfort
- Double storm flap that keeps weather out
- FR hook and loop tabs to adjust leg cuff
- Made in the USA
Specifications
Specifications
| Closure Type | Buckle |
| Color | Fluorescent Yellow |
| Material | Polyurethane-coated FR Cotton |
| Seam Type | Welded |
| Size | 3X-Large |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange) |
| Certifications/Compliance | CAT 2, NFPA 70 E, ANSI/ISEA 107 Class E, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.