Learn More
National Safety Apparel™ Arc H2O™ FR Hi-Vis Yellow Rain Jacket, Type R Class 2
Shop All National Public Seating Corporation Products

Description
- Waterproof welded seams with reinforced stress points to provide durability
- Batwing pattern creating freedom of movement
- Contoured collar with tuck away
- Covered zipper and snap closures
- FR hook and loop adjustable tab closures
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with FR hook and loop closure
- 2 in. silver reflective trim
- Adjustable cuffs
- Front storm flap with reflective trim
- FR polyurethane is durable and flexible that will not become brittle as it ages
- FR fabric will not melt, drip, or ignite
- Made in the USA
Specifications
Specifications
| Size | 4X-Large |
| Gender | Unisex |
| Material | Polyurethane-coated FR Cotton |
| Color | Fluorescent Yellow |
| Closure Type | Zipper |
| Certifications/Compliance | Arc Rating: 9.8 cal/cm², CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
| Seam Type | Welded |
| Disposable | Reusable |
| Product Type | Hi-vis Rain Jacket |
| Style | Jacket |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.