Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ Arc H2O™ FR Hi-Vis Yellow Rain Jacket Tall, Type R Class 2
SDP

Catalog No. 170012063 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-001-2063 Large
17-001-2061 Small
17-001-2062 Medium
17-001-2064 2X-Large
17-001-2065 3X-Large
17-001-2066 4X-Large
17-001-2068 X-Large
17-001-2067 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-001-2063 Supplier National Safety Apparel™ Supplier No. R30RL05LGT
Add to Cart
Add to Cart

FR hi-vis rain jacket features waterproof welded seams with reinforced stress points to provide durability. Tall sizes add 3 inches to chest/waist and 1.5 inches to sleeve length compared to regular sizes.

  • Waterproof welded seams with reinforced stress points to provide durability
  • Batwing pattern creating freedom of movement
  • Contoured collar with tuck away
  • Covered zipper and snap closures
  • FR hook and loop adjustable tab closures
  • Back ventilation system with FR mesh for increased airflow
  • Covered D-Ring opening access
  • Two reinforced front pockets with FR hook and loop closure
  • 2 in. silver reflective trim
  • Adjustable cuffs
  • Front storm flap with reflective trim
  • FR polyurethane is durable and flexible that will not become brittle as it ages
  • FR fabric will not melt, drip, or ignite
  • Made in the USA

Specifications

Size Large
Gender Unisex
Material Polyurethane-coated FR Cotton
Color Fluorescent Yellow
Closure Type Zipper
Certifications/Compliance Arc Rating: 9.8 cal/cm², CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269
Seam Type Welded
Disposable Reusable
Product Type Hi-vis Rain Jacket
Style Jacket
Size (English) Chest 45 to 48 in.
Size (English) Waist 45 to 48 in.
For Use With (Application) Utilities, Electrical Contractors
Length (English) 30.5 in.
Length (English) Sleeve 36 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.