Learn More
National Safety Apparel™ Arc H2O™ FR Hi-Vis Yellow Trench Coat, Type R Class 3
Shop All National Public Seating Corporation Products

Description
- 48 in. trench coat provides superior garment coverage
- Waterproof welded seams with reinforced stress points to provide durability
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Contoured collar with tuck away attached hood
- Front storm flap with reflective trim improves comfort and visibility
- FR hook and loop tab at wrist cuff for improved fit
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with closure for convenient secure storage
- 2 in. silver reflective trim
- Adjustable cuffs with hook and loop tabs
- Reinforced stress points provides durable construction
- Covered zipper and snap closures
- Made in the USA
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Polyurethane-coated Cotton |
| Color | Fluorescent Yellow |
| Closure Type | Zipper |
| Certifications/Compliance | Arc Rating: 9.8 cal/cm² , CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
| Seam Type | Welded |
| Disposable | Reusable |
| Product Type | Hi-vis Rain Jacket |
| Style | Jacket |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.