Learn More
National Safety Apparel™ Arc H2O™ FR Rainwear Kit - Type R Class 2
Shop All National Public Seating Corporation Products

Description
- 2 in. FR silver reflective trim
- FR polyurethane (PU) moisture barrier
- Lightweight and stretchable comfort
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Waterproof welded seams with reinforced stress points to provide durability
- Back ventilation system with FR mesh for increased airflow
- Contoured collar with tuck away attached hood
- Covered D-Ring opening access
- Covered zipper and snap closure
- FR hook and loop adjustable leg closures
- Adjustable cuffs and shoulder straps
- Heavy duty quick release suspender system
- FR fabric will not melt, drip, or ignite
Specifications
Specifications
| Certifications/Compliance | CAT 2, NFPA 70E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
| For Use With (Application) | Utilities, Electrical Contractors |
| Gender | Unisex |
| Arc Flash Rating | 8 cal/cm² |
| Product Type | Arc Rainwear Kit |
| Color | Fluorescent Yellow |
| Size | 3X-Large |
| Suspender | Adjustable |
| Ankle Style | Open |
| Material | Polyurethane-coated FR Cotton |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.