Learn More
Marketlab ARC Plastic Sheath Brush, Reusable, Gray
Description
- Designed to last longer than twisted wire
- Won't scratch your instruments
- No sharp ends to cause damage
- Color indicates brush diameter
Specifications
Specifications
| Product Type | Brush |
| Bristle Material | Nylon |
| Bristle Type | Flexible |
| Color-coded | Yes |
| Handle Material | POM |
| Handle Type | Flexible |
| Tip Type | Flat |
| Sterility | Non-sterile |
| Color | Gray |
| Diameter (Metric) | 5 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.