Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab ARC Plastic Sheath Brush, Reusable, White

Catalog No. 22505417
Change view
Click to view available options
Diameter (Metric):
2 mm
5 mm
Length (Metric):
12.4 mm
18.3 mm
24 mm
30 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
22-505-417 2 mm 12.4 mm
22-505-375 2 mm 18.3 mm
22-505-393 2 mm 24 mm
22-505-351 2 mm 30 mm
22-505-397 5 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-505-417 Supplier Marketlab Supplier No. 62387
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible and Rigid Instrument Brushes retain their Shape.

  • Designed to last longer than twisted wire
  • Won't scratch your instruments
  • No sharp ends to cause damage
  • Color indicates brush diameter

Specifications

Product Type Brush
Bristle Material Nylon
Bristle Type Flexible
Color-coded Yes
Handle Material POM
Handle Type Flexible
Tip Type Flat
Sterility Non-sterile
Color White
Diameter (Metric) 2 mm
Length (Metric) 12.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.