Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab ARC Plastic Sheath Brush, Reusable, Yellow

Catalog No. 22505405
Change view
Click to view available options
Diameter (Metric):
3 mm
12.5 mm
Length (Metric):
13 mm
14 mm
19 mm
20 mm
24 mm
30 mm
31.5 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
22-505-405 12.5 mm 24 mm
22-505-371 3 mm 13 mm
22-505-390 3 mm 19 mm
22-505-394 3 mm 24 mm
22-505-403 3 mm 30 mm
22-505-374 12.5 mm 14 mm
22-505-377 12.5 mm 20 mm
22-505-381 12.5 mm 31.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-505-405 Supplier Marketlab Supplier No. 62412
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible and Rigid Instrument Brushes retain their Shape.

  • Designed to last longer than twisted wire
  • Won't scratch your instruments
  • No sharp ends to cause damage
  • Color indicates brush diameter

Specifications

Product Type Brush
Bristle Material Nylon
Bristle Type Hard
Color-coded Yes
Handle Material POM
Handle Type Rigid
Tip Type Flat
Sterility Non-sterile
Color Yellow
Diameter (Metric) 12.5 mm
Length (Metric) 24 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.