Learn More
Marketlab ARC Plastic Sheath Brush, Single-use, Red
Description
- Flexible brushes can be customize to any length
- Rigid brushes can be customized up to 2000 mm
- No sharp ends
- Color indicates brush diameter
Specifications
Specifications
| Product Type | Brush |
| Bristle Material | Nylon |
| Bristle Type | Hard |
| Color-coded | Yes |
| Handle Material | POM |
| Handle Type | Rigid |
| Tip Type | Flat |
| Sterility | Non-sterile |
| Color | Red |
| Diameter (Metric) | 10 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.